Freedom® 23-3/4 in. 13 cu. ft. Counter Depth, Column and Full Refrigerator in Panel Ready

Part #TT24IR900SP  |  Item #7341089  |  Manufacturer Part #T24IR900SP

Color/Finish: Panel Ready

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

AMP: 15

CEC Compliant: For Sale in CA

Collection: Freedom®

Color Finish: Panel Ready

Color Finish Category: Neutrals

Depth: 24 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 83-3/4 in

Installation Type: Built-in

Interior Light: Yes

Lead Law Compliant: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 13 cu ft

Refrigerator Type: [Counter Depth, Column, Full]

UL Listed: Yes

Volts: 120V

Width: 23-3/4 in