Freedom® 23-7/8 in. 5.1 cu. ft. Compact, Counter Depth, Full and Undercounter Refrigerator in Stainless Steel

Part #TT24UR910LS  |  Item #7601767  |  Manufacturer Part #T24UR910LS

Color/Finish: Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Documents

Specifications

ADA Compliant: No

AMP: 15

CEC Compliant: For Sale in CA

Collection: Freedom®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Electronic Touch

Depth: 24 in

ETL Listed: No

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 34-1/4 in

Installation Type: Built-in

Interior Light: Yes

Number of Shelves: 4

Power Source: Electric

Refrigerator Capacity Cu Ft : 5.1 cu ft

Refrigerator Type: [Compact, Counter Depth, Full, Undercounter]

Smart Home Enabled: No

Temperature Range: 33 to 58 Deg F (0.5 to 14.5 Deg C)

UL Listed: Yes

Volts: 115V

Watts: 150

Weight: 190

Width: 23-7/8 in