29-3/4 in. 16.2 cu. ft. Bottom Mount Freezer, Counter Depth and Full Refrigerator in Stainless Steel
Freedom® Collection 29-3/4 in. 16.2 cu. ft. Bottom Mount Freezer, Counter Depth and Full Refrigerator in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Freedom® hinge enables true flush design
- Auto door opening provides the opening of the door with just a slight push or pull
- Full stainless steel inner liner
- Sleek clean design for the perfect symmetry when paired with additional columns
- TFT control panel managing all your columns functions
- SoftClose® drawers for easy and controlled storage
- Thermafresh system, humidity and temperature controlled drawers
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Capacity:
- 16 cu ft
- Collection:
- Freedom® Collection
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch
- Depth:
- 24-3/4 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 4.5 cu ft
- Green Product:
- Yes, Energy Star
- Height:
- 83-3/4 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 3
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 11.5 cu ft
- Refrigerator Type:
- Bottom Freezer
- Smart Home Compatibility:
- Home Connect
- Smart Home Enabled:
- Yes
- Temperature Range:
- 36 to 46 Deg F (2 to 8 Deg C)
- UL Listed:
- No
- Volts:
- 110/120V
- Weight:
- 481 lb
- Width:
- 29-3/4 in
- Wireless Communication - FEI:
- Wi-Fi