Freedom® 35-3/4 in. 19.4 cu. ft. Built-in Bottom Mount Freezer and Full Refrigerator in Stainless Steel

Part #TT36BB920SS  |  Item #7341104  |  Manufacturer Part #T36BB920SS

Color/Finish: Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

AMP: 15

CEC Compliant: For Sale in CA

Collection: Freedom®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 24-3/4 in

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 5.5 cu ft

Green: [Yes, Energy Star]

Height: 84 in

Installation Type: Built-in

Interior Light: Yes

Lead Law Compliant: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 14 cu ft

Refrigerator Type: [Bottom Mount Freezer, Full]

Temperature Range: -23 to 14 Deg C (9 to 7 Deg F)

UL Listed: Yes

Volts: 120V

Weight: 541

Width: 35-3/4 in