35-3/4 in. 19.4 cu. ft. Counter Depth, French Door and Full Refrigerator in Stainless Steel

This product has been replaced by

No image available
36 BI FD 2DWR MASTER ASSEMBLED SS E-STAR
Manufacturer Part #T36BT110NS
You last purchased this on
 
Thermador

Freedom® 35-3/4 in. 19.4 cu. ft. Counter Depth, French Door and Full Refrigerator in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

No image available
36 BI FD 2DWR MASTER ASSEMBLED SS E-STAR
Manufacturer Part #T36BT110NS
Thermador

Freedom® 35-3/4 in. 19.4 cu. ft. Counter Depth, French Door and Full Refrigerator in Stainless Steel

  • Fast #
  • Part #TT36BT915NS
  • Item #9205221
  • Manufacturer Part #T36BT915NS
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
AMP:
15
Adjustable Shelves:
Yes
Capacity:
19.4 cu ft
Collection:
Freedom®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Touch Screen
Cord Length:
9-83/100 ft
Depth:
24-3/4 in
Display Type:
LCD
ETL Listed:
No
Energy Star Compliant:
Yes
Freezer Capacity (Cu Ft):
5.5 cu ft
Green Product:
Yes, Energy Star
Height:
83-3/4 in
Installation Type:
Built-in
Interior Light:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Light Bulb Type:
LED
Number of Shelves:
3
Power Source:
Electric
Refrigerator Capacity (Cu Ft):
13.9 cu ft
Refrigerator Type:
French Door
Smart Home Enabled:
Yes
UL Listed:
Yes
Volts:
110/120V
WIFI Enabled:
Yes
Watts:
350 W
Weight:
551 lb
Width:
35-3/4 in
Wireless Communication - FEI:
Wi-Fi