35-3/4 in. 19.8 cu. ft. Counter Depth, French Door and Full Refrigerator in Stainless Steel
This product has been replaced by
Manufacturer Part #T36BT120NS
Freedom® 35-3/4 in. 19.8 cu. ft. Counter Depth, French Door and Full Refrigerator in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Adjustable Shelves:
- Yes
- Capacity:
- 19.4 cu ft
- Collection:
- Freedom®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch Screen
- Depth:
- 24-3/4 in
- Display Type:
- LCD
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 5.5 cu ft
- Green Product:
- Yes, Energy Star
- Height:
- 83-3/4 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- LED Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 3
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 13.9 cu ft
- Refrigerator Type:
- French Door
- Temperature Range:
- 9 to 57 Deg F
- UL Listed:
- Yes
- Volts:
- 120V
- WIFI Enabled:
- Yes
- Weight:
- 541 lb
- Width:
- 35-3/4 in