35-3/4 in. 19.8 cu. ft. Built-in French Door and Full Refrigerator in Stainless Steel
This product has been replaced by
Manufacturer Part #T36BT925NS
Freedom® 35-3/4 in. 19.8 cu. ft. Built-in French Door and Full Refrigerator in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Collection:
- Freedom®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 24-3/4 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 5.5 cu ft
- Green Product:
- Yes, Energy Star
- Height:
- 84 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 14.0 cu ft
- Refrigerator Type:
- French Door, Full
- Temperature Range:
- -23 to 14 Deg C (9 to 7 Deg F)
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 541 lb
- Width:
- 35-3/4 in