
This product has been replaced by
Thermador *CVR* 36 BI FREEZER E-STAR
Part #: TT36IF905SP
Thermador
Freedom® 83-3/4 in. 19.4 cu. ft. Freezer in Stainless Steel
Part #TT36IF900SP | Item #7341118 | Manufacturer Part #T36IF900SP
Product Details
Specifications
ADA Compliant: No
AMP: 15
CEC Compliant: For Sale in CA
Collection: Freedom®
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
Depth: 24-3/4 in
Energy Star Compliant: Yes
Freezer Capacity Cu ft : 19.4 cu ft
Green: [Yes, Energy Star]
Height: 83-3/4 in
Installation Type: Freestanding
Interior Light: Yes
Lead Law Compliant: Yes
Power Source: Electric
Product Type: Column
Temperature Range: -9 to 7 Deg F
UL Listed: Yes
Volts: 120V
Weight: 551
Width: 35-3/4 in