DESCRIPTION

Thermador Internal Vent

TVTN1030C

CFM:

SPECIFICATIONS

AMP
5
CEC Compliant
For Sale in CA
CFM
1000
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
8-1/4 in
Height
8-1/4 in
Length
25 in
UL Listed
Yes
Volts
120V
Width
25-1/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS