DESCRIPTION

Thermador Professional Series Liquid Propane Range

TPRL364JDG

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
20
BTU
18000
Capacity
5.5 cu ft
Collection
Professional Series
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
31-3/8 in
ETL Listed
No
Height
35-3/4 in
Ignition System
Electronic Ignition
Installation Type
Freestanding
Number Of Elements
4
Power Source
Gas
UL Listed
No
Volts
120V
Watts
1630
Width
35-15/16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY