Masterpiece® 1 in. Handle Kit for T24UR900DP, T24UR920DS, T24UR910DS, T24UC900DP, T24UC910DS and T24UC920DS Refrigerators

Part #TMS20HNDL20  |  Item #7849891  |  Manufacturer Part #MS20HNDL20

Call for Pricing
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

Brand Model Compatibility: T24UC900DP, T24UC910DS and T24UC920DS Refrigerators, T24UR900DP, T24UR910DS, T24UR920DS

Collection: Masterpiece®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 2-1/4 in

Diameter: 1 in

Height: 20-1/2 in

NSF Certified: No

Product Type: Handle Kit

UL Listed: No

Weight: 3

Width: 1 in