Thermador
Masterpiece® 1 in. Handle Kit in Stainless Steel
Part #TMS30HNDL20 | Item #7676934 | Manufacturer Part #MS30HNDL20
How to get it:
Product Details
Documents
Specifications
Collection: Masterpiece®
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
Depth: 2-1/4 in
Height: 26-1/2 in
NSF Certified: No
Product Type: Handle Kit
UL Listed: No
Weight: 2
Width: 1 in