1300 cfm 13-5/8 in. Remote Vent
Masterpiece® 1300 cfm 13-5/8 in. Remote Vent
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Can be roof-mounted or mounted on an exterior wall, depending on appearance preferences or to best suit the ducting application
- Must order roof plate when using a 1000CFM or 1300 CFM remote blower in a roof-mount application
- Can be mounted on the exterior of the home to minimize noise in the cooking area
Specifications
- AMP:
- 20
- CEC Compliant:
- For Sale in CA
- CFM:
- 1300 ft3/min
- Collection:
- Masterpiece®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 13-5/8 in
- Height:
- 20-3/4 in
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 19-7/8 in