• Cart

DESCRIPTION

  • Includes 2 full access telescopic racks
  • K-Star Kosher certified
  • True convection cooking

Thermador Masterpiece® 27 in. Triple Oven in Stainless Steel

TMEDMCW71JS

Color Finish

Stainless Steel

SPECIFICATIONS

ADA Compliant
No
AMP
50
CSA Certified
Yes
Capacity
4.2 cu ft
Collection
Masterpiece®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
23-7/8 in
Height
61-3/8 in
Power Source
Electric
UL Listed
Yes
Volts
208/240V
Watts
10.5
Width
26-3/4 in

  • QUANTITY

0 item(s) added to Cart Checkout Now

DOCUMENTS