Thermador
Masterpiece® 19-5/8 in. 1.6 cu. ft. 950 W Built-In Microwave in Stainless Steel
Part #TMB30WS | Item #7634610 | Manufacturer Part #MB30WS
How to get it:
Product Details
Specifications
ADA Compliant: Yes
AMP: 15
CEC Compliant: For Sale in CA
Capacity: 1.6 cu ft
Collection: Masterpiece®
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
Depth: 19-5/8 in
Energy Star Compliant: No
Height: 19-5/8 in
Installation Type: Built-in
Interior Light: No
Microwave Type: Built-in
Number of Settings: 10
Power Source: Electric
UL Listed: Yes
Volts: 120V
Watts: 950
Weight: 75
Width: 29-3/4 in