2-3/4 x 47-3/8 x 37 in. 1300 cfm Downdraft Hood in Stainless Steel

You last purchased this on
 
Thermador

Masterpiece® 2-3/4 x 47-3/8 x 37 in. 1300 cfm Downdraft Hood in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Thermador

Masterpiece® 2-3/4 x 47-3/8 x 37 in. 1300 cfm Downdraft Hood in Stainless Steel

  • Fast #
  • Part #TUCVP36RS
  • Item #7603865
  • Manufacturer Part #UCVP36RS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
10
CEC Compliant:
For Sale in CA
CFM:
1300 ft3/min
CSA Certified:
Yes
Collection:
Masterpiece®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Rotary
Depth:
2-3/4 in
Energy Star Compliant:
No
Fan Speeds:
3
Filter Type:
Grease
Height:
47-3/8 in
Hood Vent Type:
Downdraft
Installation Type:
Countertop
Interior Light:
Yes
Light Bulb Type:
LED
Material:
Stainless Steel
Product Type:
Hood
Sones:
10.5
UL Listed:
Yes
Vent Duct Shape:
Round
Vent Ducted or Ductless:
Ducted
Volts:
120V
Weight:
47 lb
Width:
37 in