Masterpiece® 23-7/8 in. 5 cu. ft. Compact, Counter Depth, Double Drawer and Undercounter Refrigerator in Stainless Steel

Part #TT24UR810DS  |  Item #7107820  |  Manufacturer Part #T24UR810DS

Call for Pricing

Color/Finish: Stainless Steel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

ADA Compliant: No

AMP: 15, 20

CEC Compliant: For Sale in CA

Collection: Masterpiece®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 24 in

Energy Star Compliant: No

Height: 34-1/4 in

Installation Type: Built-in

Interior Light: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 5 cu ft

Refrigerator Type: Compact, Counter Depth, Double Drawer, Undercounter

Temperature Range: 33 to 58 Deg F

UL Listed: No

Volts: 115V

Width: 23-7/8 in