Masterpiece® 29-3/4 in. 1.6 cu. ft. Single Oven in Stainless Steel

Part #TMC30WS  |  Item #7634666  |  Manufacturer Part #MC30WS

Call for Pricing

Color/Finish: Stainless Steel

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: 16

Capacity: 1.6 cu ft

Collection: Masterpiece®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Electronic

Cord Length: 4 ft

Depth: 21-3/8 in

Door Style: Drop Down

Height: 19-5/8 in

Interior Light: No

Material: Stainless Steel

Maximum Capacity: 1.6 cu ft

Power Source: Electric

Self Clean: No

UL Listed: Yes

Volts: 208/240V

Watts: 3.84

Weight: 96

Width: 29-3/4 in