Masterpiece® 29-3/4 in. 2.8 cu. ft. Single Oven in Stainless Steel

Part #TMEDS301WS  |  Item #7634711  |  Manufacturer Part #MEDS301WS

Call for Pricing

Color/Finish: Stainless Steel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Redesigned steam ovens offer the largest 30” capacity on the market, and features multiple racks without flavor transfer.
  • Steam and Convection Oven offers passionate cooks more cooking solutions – Broil, Steam, True Convection, Steam and Convection
  • Self-clean mode cleans interior walls and rack supports in as little as 2 hours
  • SoftClose® hinges prevent slamming and ensure ultra smooth closing
  • Includes rack, pans, CookControl™ temperature probe and recipe book
  • WiFi smart appliance capabilities include personalized control, notifications & remote diagnostics via Home Connect app

Specifications

ADA Compliant: No

AMP: 20

Capacity: 2.8 cu ft

Collection: Masterpiece®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 19-3/8 in

Door Style: Drop Down

Height: 25-13/16 in

Interior Light: No

Microwave Type: Built-in

Number Of Elements: 3

Self Clean: Yes

UL Listed: No

Width: 29-3/4 in