Masterpiece® 29-3/4 in. 3500W Double Oven with Convection in Stainless Steel

Part #TME302ES  |  Item #3305427  |  Manufacturer Part #ME302ES

Color/Finish: Stainless Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Massive oven capacity
  • Speed convection

Specifications

ADA Compliant: No

AMP: 40

CSA Certified: Yes

Capacity: 4.7 cu ft

Collection: Masterpiece®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 23-7/8 in

Height: 51-3/4 in

Interior Light: Yes

Power Source: Electric

Self Clean: Yes

Volts: 208/240V

Watts: 3500

Width: 29-3/4 in