Masterpiece® 29-3/4 in. 4.5 cu. ft. Single Oven in Stainless Steel

Part #TMED301RWS  |  Item #7634619  |  Manufacturer Part #MED301RWS

Call for Pricing

Color/Finish: Stainless Steel

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: 30

CSA Certified: Yes

Capacity: 4.5 cu ft

Collection: Masterpiece®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 24-1/2 in

Energy Star Compliant: No

Height: 29 in

Installation Type: Built-in

Interior Light: Yes

Material: Glass, Stainless Steel

Power Source: Electric

Self Clean: Yes

Smart Home Enabled: No

UL Listed: No

Volts: 208/240V

Watts: 6.4

Width: 29-3/4 in