Masterpiece® 29-3/4 in. 6.1 cu. ft. Combo Oven in Stainless Steel

Part #TMEM301WS  |  Item #7634588  |  Manufacturer Part #MEM301WS

Call for Pricing

Color/Finish: Stainless Steel

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

AMP: 15

CSA Certified: Yes

Capacity: 6.1 cu ft

Collection: Masterpiece®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 24-1/2 in

Door Style: Drop Down

Height: 49 in

Installation Type: Built-in

Interior Light: Yes

Power Source: Electric

Self Clean: Yes

Smart Home Enabled: Yes

UL Listed: No

Volts: 208/240V

Watts: 10.2

Width: 29-3/4 in