Masterpiece® 29-3/4 in. 7.3 cu. ft. Double Oven in Stainless Steel

Part #TMEDS302WS  |  Item #7634682  |  Manufacturer Part #MEDS302WS

Color/Finish: Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Redesigned steam ovens offer the largest 30” capacity on the market, and features multiple racks without flavor transfer.
  • True Convection offers precise airflow for cooking on multiple levels
  • Multi-point meat probe helps better capture temperature in roasts and poultry
  • Self-clean mode cleans interior walls and rack supports in as little as 2 hours
  • SoftClose® hinges prevent slamming and ensure ultra smooth closing
  • WiFi smart appliance capabilities include personalized control, notifications & remote diagnostics via Home Connect app

Specifications

ADA Compliant: No

AMP: 40

CSA Certified: Yes

Capacity: 7.3 cu ft

Collection: Masterpiece®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 23-7/8 in

Door Style: Drop Down

Height: 48-7/8 in

Installation Type: Built-in

Interior Light: Yes

Number Of Elements: 33

Power Source: Electric

Self Clean: Yes

Smart Home Enabled: Yes

UL Listed: No

Volts: 208/240V

Watts: 9.2

Weight: 333

Width: 29-3/4 in