Masterpiece® 29-3/4 in. 8.6 cu. ft. Double Oven in Stainless Steel

Part #TMEDMCW31WS  |  Item #7634652  |  Manufacturer Part #MEDMCW31WS

Color/Finish: Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

AMP: 40

CSA Certified: Yes

Capacity: 8.6 cu ft

Collection: Masterpiece®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 24-1/2 in

Door Style: Drop Down

Height: 61-3/16 in

Installation Type: Built-in

Interior Light: Yes

Power Source: Electric

Self Clean: Yes

Smart Home Enabled: No

UL Listed: No

Volts: 208/240V

Watts: 10.2

Width: 29-3/4 in