Masterpiece® 29-3/4 in. 9 cu. ft. Double Oven in Stainless Steel

Part #TMED302LWS  |  Item #7634552  |  Manufacturer Part #MED302LWS

Call for Pricing

Color/Finish: Stainless Steel

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

AMP: 40

Bulb Type: Halogen

CSA Certified: Yes

Capacity: 9 cu ft

Collection: Masterpiece®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Touch Sensor

Cord Length: 5 ft

Depth: 24-1/2 in

Door Style: Drop Down

Height: 52-1/16 in

Installation Type: Built-in

Interior Light: Yes

Material: Stainless Steel

Number Of Lights: 4

Power Source: Electric

Self Clean: Yes

Smart Home Enabled: Yes

UL Listed: No

Volts: 208/240V

Watts: 9.6

Weight: 334

Width: 29-3/4 in