Masterpiece® 30 in. Convertible Range Hood in Stainless Steel

Part #THDDB30WS  |  Item #7634678  |  Manufacturer Part #HDDB30WS

Call for Pricing

Color/Finish: Stainless Steel

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

AMP: 15

Bulb Type: LED

CEC Compliant: For Sale in CA

CFM: 600

Collection: Masterpiece®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Remote

Depth: 18-3/16 in

Duct Shape: Rectangular

Duct Size: 8 in

Ducted or Ductless: Ducted/Recirculating

Energy Star Compliant: No

Fan Speeds: 4

Filter Type: Grease

Height: 30 in

Hood Vent Type: Convertible

Interior Light: No

Material: Stainless Steel

Sones: 1.7

UL Listed: Yes

Vent Type: Convertible

Volts: 120V

Watts: 461

Weight: 93

Width: 29-15/16 in