30 in. Professional Series Single Electic Wall Oven in Stainless Steel
This product has been replaced by
Manufacturer Part #MED301WS
Masterpiece® 30 in. Professional Series Single Electic Wall Oven in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- K-Star Kosher certified
- True convection cooking
- Includes 2 full access telescopic racks
Specifications
- ADA Compliant:
- No
- AMP:
- 30
- CSA Certified:
- Yes
- Capacity:
- 4.7 cu ft
- Collection:
- Masterpiece®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 23-7/8 in
- Height:
- 29-1/16 in
- Power Source:
- Electric
- Self Clean:
- Yes
- Volts:
- 208/240V
- Width:
- 29-3/4 in