Masterpiece® 30 in. Single Electic Wall Oven in Stainless Steel

Part #TMED301JS  |  Item #4329913  |  Manufacturer Part #MED301JS

Call for Pricing

Color/Finish: Stainless Steel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • K-Star Kosher certified
  • True convection cooking
  • Includes 2 full access telescopic racks

Specifications

ADA Compliant: No

AMP: 30

CSA Certified: Yes

Capacity: 4.7 cu ft

Collection: Masterpiece®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 23-7/8 in

Height: 29-1/16 in

Power Source: Electric

Self Clean: Yes

Volts: 208/240V

Width: 29-3/4 in