Thermador

Masterpiece® 30 in. Tri Oven in Stainless Steel

Part #TMEDMCW31JS  |  Manufacturer Part #MEDMCW31JS

Color/Finish: Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Hydraulic SoftClose® hinges prevent slamming and ensure ultra smooth closing of the oven door
  • Super fast preheat
  • Fastest self-clean on the market
  • Largest oven capacity in the luxury segment
  • Easy Cook® offers pre-programmed recipes
  • Powerful halogen light with automatic dimming
  • CookControl™ temperature probe
  • Large oven door window for maximum viewing
  • Six adjustable rack levels for multiple item cooking

Specifications

ADA Compliant: No

AMP: 50

CSA Certified: Yes

Capacity: 4.7 cu ft

Collection: Masterpiece®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 23-7/8 in

Height: 61-3/8 in

Power Source: Electric

UL Listed: Yes

Volts: 208/240V

Watts: 10.5

Width: 30 in