Masterpiece® 36 in. Handle in Stainless Steel

Part #TMS36HNDL10  |  Item #4220622  |  Manufacturer Part #MS36HNDL10

Call for Pricing

Color/Finish: Stainless Steel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Collection: Masterpiece®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Height: 36 in

NSF Certified: No

Product Type: Handle