Masterpiece® 36 in. Island Range Hood in Stainless Steel

Part #THMIB36WS  |  Item #7634726  |  Manufacturer Part #HMIB36WS

Call for Pricing

Color/Finish: Stainless Steel

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

AMP: 15

Bulb Type: LED

CEC Compliant: For Sale in CA

CFM: 600

Collection: Masterpiece®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Electronic Touch

Depth: 25-15/16 in

Duct Shape: Round

Duct Size: 8 in

Ducted or Ductless: Ducted/Recirculating

Energy Star Compliant: No

Fan Speeds: 4

Filter Type: Perimeter

Height: 42 in

Hood Vent Type: Island

Indoor Outdoor: Indoor

Installation Type: Island Mount

Interior Light: Yes

Material: Stainless Steel

Sones: 1.2

UL Listed: No

Volts: 120V

Watts: 468

Weight: 105

Width: 36 in