36 in. Downdraft Range Hood in Stainless Steel
This product has been replaced by
Manufacturer Part #UCVM36XS
Masterpiece® 36 in. Downdraft Range Hood in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 10, 15
- CEC Compliant:
- For Sale in CA
- Collection:
- Masterpiece®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Rotary
- Depth:
- 2-3/4 in
- Duct Size:
- 8 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Filter Type:
- Aluminum Mesh
- Height:
- 44-3/8 in
- Hood Vent Type:
- Downdraft
- Indoor Outdoor:
- Indoor
- Installation Type:
- Countertop
- Light Bulb Type:
- Halogen
- Material:
- Stainless Steel
- Sones:
- 10.5
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Vent Ducted or Ductless:
- Ducted/Recirculating
- Volts:
- 120V
- Width:
- 36 in