Masterpiece® 4 Burner Induction Cooktop in Silver Mirror

Part #TCIT304TM  |  Item #7634613  |  Manufacturer Part #CIT304TM

Call for Pricing

Color/Finish: Silver Mirror

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: 30

Burner Type: Induction

CSA Certified: Yes

Collection: Masterpiece®

Color Finish: Silver Mirror

Color Finish Category: Silver Tones

Control Type: Touch Sensor

Depth: 21-1/4 in

Energy Star Compliant: No

Height: 4-1/4 in

Installation Type: Drop-in

Number Of Elements: 4

Power Source: Electric

UL Listed: No

Volts: 208/240V

Watts: 6240

Weight: 41

Width: 31 in