Masterpiece® 4 Burner Smoothtop Cooktop in Black

Part #TCET305TB  |  Item #7505540  |  Manufacturer Part #CET305TB

Call for Pricing

Color/Finish: Black

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: 40

Burner Type: Smoothtop

CSA Certified: Yes

Collection: Masterpiece®

Color Finish: Black

Color Finish Category: Blacks

Control Type: Touch Sensor

Depth: 21-1/4 in

Height: 4-3/8 in

Ignition System: Electronic Ignition

MBH: 3.08

Number Of Elements: 4

Power Source: Electric

Smart Home Enabled: No

UL Listed: No

Volts: 208/240V

Watts: 4000

Width: 31 in