Masterpiece® 5 Burner Induction Cooktop in Titanium Grey

Part #TCIT367XG  |  Item #7827573  |  Manufacturer Part #CIT367XG

Call for Pricing

Color/Finish: Titanium Grey/Stainless Steel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: 50

Burner Type: Induction

CSA Certified: Yes

Collection: Masterpiece®

Color Finish: Titanium Grey/Stainless Steel

Color Finish Category: Greys

Control Type: Touch

Depth: 37 in

Energy Star Compliant: No

Height: 4-1/8 in

Ignition System: Electric Ignition

Installation Type: Built-in

Material: Glass

Number Of Elements: 5

Power Source: Electric

Smart Home Enabled: Yes

UL Listed: No

Volts: 208/240V

Watts: 3600

Width: 21-1/4 in