Masterpiece® 5 Burner Sealed Cooktop in Stainless Steel

Part #TSGS365TS  |  Item #7634712  |  Manufacturer Part #SGS365TS

Call for Pricing

Color/Finish: Stainless Steel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

AMP: 15

BTU: 16000

Burner Type: Sealed

Collection: Masterpiece®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Knob

Depth: 21-1/4 in

Energy Star Compliant: No

Fuel Type: Natural Gas

Height: 5-3/8 in

Ignition System: Automatic

Installation Type: Built-in

MBH: 16

Material: Stainless Steel

Number Of Burners: 5

Power Source: Gas

UL Listed: No

Volts: 120V

Width: 37 in