Masterpiece® Coffee System in Stainless Steel

Part #TTCM24TS  |  Item #7634564  |  Manufacturer Part #TCM24TS

Call for Pricing

Color/Finish: Stainless Steel

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: 15

Collection: Masterpiece®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Push Button

Cord Length: 39 in

Depth: 14 in

Height: 17-7/8 in

Installation Type: Built-in

Material: Stainless Steel

NEMA Specifications: NEMA 5-15R

NSF Certified: Yes

Number Of Elements: 10

Power Source: Electric

Product Type: Coffee System

Smart Home Enabled: Yes

UL Listed: No

Volts: 120V

Watts: 1.6

Weight: 43

Width: 23-3/8 in

Wireless Communication: Wi-Fi