Masterpiece® Glass Door Wine Cooler with Right Hinge in Stainless Steel

Part #TT24UW810RS  |  Item #7107824  |  Manufacturer Part #T24UW810RS

Color/Finish: Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

AMP: 15, 20

CEC Compliant: For Sale in CA

Collection: Masterpiece®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 24 in

Energy Star Compliant: No

Height: 34-1/4 in

Interior Light: Yes

Power Source: Electric

Refrigerator Type: Undercounter

Temperature Range: 40 to 64 Deg F

Volts: 115V

Width: 23-7/8 in