23-7/8 in. 4.7 cu. ft. Wine Cooler in Stainless Steel
This product has been replaced by
Manufacturer Part #T24UW915RS
Masterpiece Series 23-7/8 in. 4.7 cu. ft. Wine Cooler in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4.7 cu ft
- Collection:
- Masterpiece Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 24 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 34-1/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Undercounter
- Interior Light:
- Yes
- Smart Home Enabled:
- No
- Temperature Range:
- 40 to 64 Deg F
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 150 W
- Weight:
- 190 lb
- Width:
- 23-7/8 in