Masterpiece® Under-Counter Wine Reserve in Stainless Steel

Part #TT24UW810LS  |  Item #7107829  |  Manufacturer Part #T24UW810LS

Call for Pricing

Color/Finish: Stainless Steel

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

ADA Compliant: No

AMP: 15, 20

CEC Compliant: For Sale in CA

Collection: Masterpiece®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 24 in

Energy Star Compliant: No

Height: 34-1/4 in

Interior Light: Yes

Power Source: Electric

Refrigerator Type: Undercounter

Temperature Range: 52 to 64 Deg F

Volts: 115V

Width: 23-7/8 in