29-15/16 in. Gas 5-Burner Sealed Freestanding Range in Stainless Steel

This product has been replaced by

Thermador Stainless Steel 29-15/16 in. Gas 5-Burner Sealed Freestanding Range
Thermador 29-15/16 in. Gas 5-Burner Sealed Freestanding Range in Stainless Steel
Manufacturer Part #PRG305WH
You last purchased this on
 
Thermador

Pro Harmony® Professional 29-15/16 in. Gas 5-Burner Sealed Freestanding Range in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Thermador Stainless Steel 29-15/16 in. Gas 5-Burner Sealed Freestanding Range
Thermador 29-15/16 in. Gas 5-Burner Sealed Freestanding Range in Stainless Steel
Manufacturer Part #PRG305WH
Thermador

Pro Harmony® Professional 29-15/16 in. Gas 5-Burner Sealed Freestanding Range in Stainless Steel

  • Fast #
  • Part #TPRG305PH
  • Item #5164375
  • Manufacturer Part #PRG305PH
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
15
BTU:
23500
Burner Type:
Sealed
CSA Certified:
Yes
Capacity:
4.4 cu ft
Collection:
Pro Harmony® Professional
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
24-3/4 in
ETL Listed:
No
Fuel Type:
Natural Gas
Height:
35-7/8 in
Installation Type:
Freestanding
MBH:
23.5
Number of Burners:
5
Power Source:
Gas
Self Clean:
No
UL Listed:
No
Volts:
120V
Width:
29-15/16 in