Professional 6 Burner Sealed Cooktop in Stainless Steel

Part #TPCG486WD  |  Item #7634702  |  Manufacturer Part #PCG486WD

Color/Finish: Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

AMP: 20

BTU: 18000

Burner Type: Sealed

CSA Certified: Yes

Collection: Professional

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Knob

Depth: 25-13/16 in

Energy Star Compliant: No

Fuel Type: Natural Gas

Height: 8-1/16 in

Ignition System: Automatic

Installation Type: Built-in

MBH: 18

Material: Stainless Steel

Number Of Burners: 6

Power Source: Gas

UL Listed: No

Volts: 120V

Watts: 1630

Width: 47-15/16 in