Thermador

Professional Series 29-3/4 in. Built-in Single Oven in Stainless Steel

Part #TPOD301W  |  Manufacturer Part #POD301W

Color/Finish: Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: 30

CSA Certified: Yes

Capacity: 4.5 cu ft

Collection: Professional Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 24-1/2 in

Handle Material: Stainless Steel

Height: 29 in

Installation Type: Built-in

Interior Light: Yes

Power Source: Electric

Self Clean: Yes

UL Listed: No

Volts: 208/240V

Watts: 6400

Width: 29-3/4 in