4 Burner Sealed Cooktop in Stainless Steel
Professional 4 Burner Sealed Cooktop in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- BTU:
- 18000
- Burner Type:
- Sealed
- CSA Certified:
- Yes
- Collection:
- Professional
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 25-13/16 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 8-1/16 in
- Installation Type:
- Countertop
- MBH:
- 18
- Number of Burners:
- 4
- Power Source:
- Gas
- Size:
- 8-1/16 in x 35-15/16 in x 25-13/16 in
- Volts:
- 120V
- Weight:
- 155 lb
- Width:
- 35-15/16 in