Professional Topaz® 23-9/16 in. 16 Place Settings Dishwasher in Stainless Steel

Part #TDWHD660WFP  |  Item #7643649  |  Manufacturer Part #DWHD660WFP

Call for Pricing

Color/Finish: Stainless Steel

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Green

Specifications

ADA Compliant: No

AMP: 12

Capacity: 16 Place Settings

Collection: Professional Topaz®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Touch Sensor

Decibel Rating dB : 44 dB

Depth: 23-3/4 in

Energy Star Compliant: Yes

Green: Energy Star, Yes

Height: 33-7/8 in

Installation Type: Built-in, Undercounter

Interior Light: No

NSF Certified: No

Number of Settings: 16

Power Source: Electric

Smart Home Enabled: Yes

UL Listed: Yes

Volts: 120V

WaterSense Labeled: No

Watts: 1440

Weight: 98

Width: 23-9/16 in