DESCRIPTION

  • Can be mounted on the exterior of the home to minimize noise in the cooking area
  • Can be roof-mounted or mounted on an exterior wall, depending on appearance preferences or to best suit the ducting application
  • Must order roof plate when using a 600CFM remote blower in a roof-mount application

Thermador Masterpiece® Remote Vent

TVTR30D

CFM:

SPECIFICATIONS

AMP
20
CEC Compliant
For Sale in CA
CFM
600
Collection
Masterpiece®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
11-5/8 in
Height
19 in
UL Listed
Yes
Volts
120V
Width
14-3/8 in

Starting at
Call for Pricing
  • QUANTITY