8 in. No Hub Cast Iron Coupling

You last purchased this on
 
Thermafit

8 in. No Hub Cast Iron Coupling

This product requires certification to purchase.
You last purchased this on
 
Thermafit

8 in. No Hub Cast Iron Coupling

  • Fast #
  • Part #TPOC800
  • Item #4324928
  • Manufacturer Part #POC800
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

End Connection 1:
No Hub
End Connection 2:
No Hub
End Connections:
No Hub
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Straight, Coupling
Material:
Cast Iron