DESCRIPTION

  • 5-Year limited tank and parts warranty
  • Compact and easy to install
  • For use on steam, chilled water, domestic cold, domestic hot, and hot water heating
  • Minimizes heat loss and/or condensation

Thermal Pipe Shield 1-1/8 in. CTS x 1 in. Heavy Wall Hanger Insert

THHIF118G

Fits Pipe Size:

SPECIFICATIONS

Diameter
1-1/8 in
Fits Pipe Size
3/4 in
Length
1 in
Outside Diameter
1-1/8 in
Thickness
1 in

Starting at
Call for Pricing
  • QUANTITY