1-1/4 - 1-5/8 in. Hanger Insert

You last purchased this on
 
Thermal Pipe Shield

1-1/4 - 1-5/8 in. Hanger Insert

This product requires certification to purchase.
Brand image
You last purchased this on
 
Thermal Pipe Shield

1-1/4 - 1-5/8 in. Hanger Insert

  • Fast #
  • Part #THHIH158J
  • Item #1915846
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Compact and easy to install
  • Minimizes heat loss and/or condensation
  • For use on steam, chilled water, domestic cold, domestic hot, and hot water heating
  • Longer life
  • SCAQMD compliant model (California only)
  • High altitude compliant (up to 6,000 ft above sea level)
  • Self-cleaning
  • Requires Certification

Specifications

Application:
CTS Pipe, IPS Pipe
Fits Pipe Size:
1-1/4 in - 1-5/8 in
Product Type:
Hanger Insert
Thickness:
1-1/2 in