DESCRIPTION

  • Compact and easy to install
  • For use on steam, chilled water, domestic cold, domestic hot, and hot water heating
  • Minimizes heat loss and/or condensation

Thermal Pipe Shield 1-3/8 in. CTS x 1-1/2 in. Heavy Wall Hanger Insert

THHIG138J

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Diameter
1-3/8 in
Fits Pipe Size
1 in
Length
1-1/2 in
Outside Diameter
1-3/8 in
Thickness
1 1/2 in